This product requires certification to purchase.

4 in x 3/8 in Nap Woven Dralon™ Fabric Mini Paint Roller Cover

Purdy®

WhiteDove™ Wire 4 in x 3/8 in Nap Woven Dralon™ Fabric Mini Paint Roller Cover

  • Fast #
  • Part #P140606042
  • Item #9190798
  • Manufacturer Part #140606042
5 out of 5 Customer Rating
Brand image
Purdy®

WhiteDove™ Wire 4 in x 3/8 in Nap Woven Dralon™ Fabric Mini Paint Roller Cover

  • Fast #
  • Part #P140606042
  • Item #9190798
  • Manufacturer Part #140606042
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 2880
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Roller cover is made of Dralon®
  • Cover is compatible with all paints and exterior stains
  • Finishes can be applied faster with the cover's high paint carrying capacity
  • Requires Certification

Documents

Dimensions & Measurements
Length
4 in
Package Quantity
Pack of 2
Size
4 in x 3/8 in
Thickness
3/8 in
Width
4 in
Characteristics & Features
Collection
WhiteDove™ Wire
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Product Type
Roller Cover
UPC
716341401801