This product requires certification to purchase.

2 in Angular Sash Paint Brush

Purdy®

XL® Dale™ 2 in Angular Sash Paint Brush

  • Fast #
  • Part #P144080320
  • Item #9190839
  • Manufacturer Part #144080320
3.6 out of 5 Customer Rating
Brand image
Purdy®

XL® Dale™ 2 in Angular Sash Paint Brush

  • Fast #
  • Part #P144080320
  • Item #9190839
  • Manufacturer Part #144080320
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1728
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ultimate performance and versatility
  • XL brushes are highly recommended for both interior and exterior painting projects with all paints
  • Each brush style has its own hand-chiseled formulation for maximum paint lift and smooth "no-drag" application
  • The stiffness retention of XL brushes makes them especially high-performing for outside painting under hot and humid climate conditions
  • Handcrafted in the USA with global materials
  • Lightweight and moisture-wicking alderwood handle
  • Copper ferrule
  • DuPont Tynex nylon and Orel polyester-blend bristles
  • Requires Certification
Dimensions & Measurements
Length
2-7/16 in
Size
2 in
Thickness
7/16 in
Width
2 in
Characteristics & Features
Brush Type
Angular Sash
Collection
XL® Dale™
Handle Material
Hardwood
Handle Type
Rat Tail
Material
Copper, Plastic
Material Type
Nylon, Polyester
Warranty & Product Information
Application
Ceiling, Latex Paint, Oil Paint, Stain, Wall
Product Type
Paint Brush
UPC
716341008604