This product requires certification to purchase.

3 in Angular Sash Paint Brush

Purdy®

XL® Glide™ 3 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152330
  • Item #7920662
  • Manufacturer Part #144152330
5 out of 5 Customer Rating
Brand image
Purdy®

XL® Glide™ 3 in Angular Sash Paint Brush

  • Fast #
  • Part #P144152330
  • Item #7920662
  • Manufacturer Part #144152330
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ultimate performance and versatility
  • Premium filaments make clean up fast and easy
  • The stiffness retention of XL brushes makes them especially high-performing for outside painting under hot and humid climate conditions
  • Each brush style has its own hand-chiseled formulation for maximum paint lift and smooth "no-drag" application
  • XL brushes are highly recommended for both interior and exterior painting projects with all paints
  • Handcrafted in the USA with global materials
  • Lightweight and moisture-wicking alderwood handle
  • Copper ferrule
  • DuPont Tynex nylon and Orel polyester-blend bristles
  • Requires Certification

Documents

Dimensions & Measurements
Length
3-3/16 in
Size
3 in
Thickness
5/8 in
Width
3 in
Characteristics & Features
Brush Type
Angular Sash
Collection
XL® Glide™
Handle Material
Hardwood
Handle Type
Fluted
Material
Copper, Plastic
Material Type
Nylon, Polyester
Warranty & Product Information
Application
Ceiling, Latex Paint, Oil Paint, Primers, Stain, Wall
Product Type
Paint Brush
UPC
716341015800