This product requires certification to purchase.

1200mL Hand Sanitizer (Case of 4)

PURELL®

Advanced 1200mL Hand Sanitizer (Case of 4)

  • Fast #
  • Part #G545604
  • Item #8961865
  • Manufacturer Part #5456-04
5 out of 5 Customer Rating
Brand image
PURELL®

Advanced 1200mL Hand Sanitizer (Case of 4)

  • Fast #
  • Part #G545604
  • Item #8961865
  • Manufacturer Part #5456-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Refreshing gel improves skin condition in 14 days
  • Kills more than 99.99% of most common germs that may cause illness
  • ECOLOGO® certified to standard name UL 2783
  • USDA certified biobased product
  • Outperforms other hand sanitizers ounce-for-ounce
  • Clinically-proven to maintain skin health
  • America’s #1 instant hand sanitizer
  • SMART-FLEX™ bottle design uses 30% less material than HDPE
  • Patent-pending controlled collapse technology maintains bottle shape longer while emptying
  • Removable pump for easier recycling
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1200 mL
Depth
3-41/100 in
Height
8-1/2 in
Length
3-19/50 in
Package Quantity
Case of 4
Size
1200 mL
Width
5-31/100 in
Characteristics & Features
Brand Model Compatibility
TFX™ Dispenser
Collection
Advanced
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Skin Care
EcoLogo Certified
Yes
Green Seal Certified
No
Product Type
Hand Sanitizer
UPC
073852009620