This product requires certification to purchase.

1200mL Hand Sanitizer

PURELL®

Advanced 1200mL Hand Sanitizer

  • Fast #
  • Part #G776302
  • Item #7563664
  • Manufacturer Part #7763-02
4.4 out of 5 Customer Rating
Brand image
PURELL®

Advanced 1200mL Hand Sanitizer

  • Fast #
  • Part #G776302
  • Item #7563664
  • Manufacturer Part #7763-02
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Each new refill comes with its own energy source - a coin cell battery integrated into the refill
  • Green certified, fragrance-free foam hand sanitizer formulation designed for healthcare environments
  • Kills more than 99.99% of most common germs that may cause illness
  • Outperforms other hand sanitizers ounce for ounce131
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1200 mL
Height
8-1/4 in
Length
3-41/100 in
Package Quantity
Case of 2
Size
1200 mL
Width
5-47/100 in
Characteristics & Features
Brand Model Compatibility
ES8 Series Touch Free Hand Sanitizer Dispensers
Collection
Advanced
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
PET
Warranty & Product Information
Application
Sanitizing
EcoLogo Certified
No
Green Seal Certified
Yes
Product Type
Gel Hand Sanitizer