This product requires certification to purchase.

700ml Foam Hand Sanitizer Refill (Case of 4)

PURELL®

ADX-7™ 700ml Foam Hand Sanitizer Refill (Case of 4)

  • Fast #
  • Part #G870504
  • Item #7482774
  • Manufacturer Part #G870504
3.6 out of 5 Customer Rating
Brand image
PURELL®

ADX-7™ 700ml Foam Hand Sanitizer Refill (Case of 4)

  • Fast #
  • Part #G870504
  • Item #7482774
  • Manufacturer Part #G870504
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • GOJO Sanitary Sealed™ refill helps lock out germs
  • Durable, recyclable PET bottle uses 30% less material than standard rigid HDPE
  • Patent pending GOJO Controlled Collapse technology keeps bottle shape longer while emptying
  • Crystal clarity for visual appeal and easier monitoring of fill level
  • Fresh dispensing valve with each refill
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
700 mL
Height
8-3/4 in
Length
3 in
Package Quantity
Case of 4
Size
700 mL
Width
3-1/2 in
Characteristics & Features
Brand Model Compatibility
ADX-7™ Dispenser
Collection
ADX-7™
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
PET
Warranty & Product Information
Application
Sanitizing
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Foaming Hand Sanitizer