This product requires certification to purchase.

Advanced Hand Sanitizer Gel Refill, 450 mL (Case of 6)

PURELL®

ES1 Advanced Hand Sanitizer Gel Refill, 450 mL (Case of 6)

  • Fast #
  • Part #G445006
  • Item #9199695
  • Manufacturer Part #4450-06
3.5 out of 5 Customer Rating
Brand image
PURELL®

ES1 Advanced Hand Sanitizer Gel Refill, 450 mL (Case of 6)

  • Fast #
  • Part #G445006
  • Item #9199695
  • Manufacturer Part #4450-06
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Outperforms other hand sanitizers ounce-for-ounce¹
  • Clinically-proven to maintain skin health²
  • America’s #1 brand of Hand Sanitizer
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
450 mL
Package Quantity
Case of 6
Size
450 mL
Characteristics & Features
Collection
ES1
Warranty & Product Information
Application
Sanitizing
Green Seal Certified
No
Product Type
Gel
Type
G445006
UPC
738522922752