This product requires certification to purchase.

1200 mL Floor Stand Hand Sanitizer Dispenser in White

PURELL®

ES10 1200 mL Floor Stand Hand Sanitizer Dispenser in White

  • Fast #
  • Part #G8210DS
  • Item #10306618
  • Manufacturer Part #8210-DS
5 out of 5 Customer Rating
Brand image
PURELL®

ES10 1200 mL Floor Stand Hand Sanitizer Dispenser in White

  • Fast #
  • Part #G8210DS
  • Item #10306618
  • Manufacturer Part #8210-DS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • PURELL® ES10 Dispenser Floor Stand with Automatic Dispenser in White provides access to hand sanitizer anywhere. Dispenser requires less maintenance with a fresh battery built into every refill.
  • The Dispenser Floor Stand has a freestanding design that can be placed nearly anywhere in your building, including high-traffic areas, such as waiting rooms and hallways.
  • Features a sturdy, low-profile baseplate that maximizes stability. Lightweight, allowing you to easily move the stand and clean surrounding areas.
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
1.2 L
Diameter
13-1/2 in
Height
5-3/4 in
Length
28-1/2 in
Width
13-1/2 in
Characteristics & Features
Brand Model Compatibility
ES10
Collection
ES10
Color Finish Category
Whites
Color Finish Name
White
Dispenser Type
Automatic
Installation Type
Freestanding
Material
Plastic
Material Type
PET
Warranty & Product Information
ADA Compliant
Yes
Application
Commercial
Origin
Domestic
Type
G8210DS
UL Listed
No