This product requires certification to purchase.

1200 mL Fragrance Free Foam Hand Soap with Clean Release Technology

PURELL®

ES10 1200 mL Fragrance Free Foam Hand Soap with Clean Release Technology

  • Fast #
  • Part #G838502
  • Item #10306636
  • Manufacturer Part #8385-02
5 out of 5 Customer Rating
Brand image
PURELL®

ES10 1200 mL Fragrance Free Foam Hand Soap with Clean Release Technology

  • Fast #
  • Part #G838502
  • Item #10306636
  • Manufacturer Part #8385-02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 160
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thoughtfully designed for people and the planet, PURELL HEALTHY SOAP™ with CLEAN RELEASE® Technology Fragrance Free Foam cleans better than regular soap without irritating ingredients.
  • Stronger: CLEAN RELEASE® Technology boosts soap performance by reaching into skin's cracks and crevices 2X better than regular soap to lift and wash away more than 99% of dirt and germs.
  • Safer: Made with plant-based ingredients and free of harsh preservatives and antibacterials.
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1200 mL
Height
7-303/1000 in
Length
5-9/50 in
Size
1200 mL
Width
3-449/1000 in
Characteristics & Features
Collection
ES10
Warranty & Product Information
Application
Commercial
Green Seal Certified
No
Type
G838502