This product requires certification to purchase.

ES6 HEALTHY SOAP® Touch-Free Dispenser in Graphite

PURELL®

ES6 HEALTHY SOAP® Touch-Free Dispenser in Graphite

  • Fast #
  • Part #G643401
  • Item #7445355
  • Manufacturer Part #6434-01
4 out of 5 Customer Rating
Brand image
PURELL®

ES6 HEALTHY SOAP® Touch-Free Dispenser in Graphite

  • Fast #
  • Part #G643401
  • Item #7445355
  • Manufacturer Part #6434-01
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Elegant design complements décor
  • At-A-Glance™ refills provide the easiest way to see when refills need to be changed
  • Uses Purell® ES6 1200 mL hand sanitizer refills
  • Dispenser and formulation are calibrated to provide the optimal dose for effective hand hygiene
  • Includes 4 "C" cell batteries: no tools required for replacing batteries
  • Sanitary Sealed™ PET refill bottle with removable collar for easy recycling
  • Lock or Not™ technology: can convert to a locking system
  • Fully ADA compliant
  • Guaranteed reliability
  • Requires Certification
Dimensions & Measurements
Capacity
1.2 L
Height
7-3/10 in
Length
5-9/50 in
Width
3-9/20 in
Characteristics & Features
Brand Model Compatibility
es6
Color Finish Category
Blacks
Color Finish Name
Black
Dispenser Type
Automatic
Installation Type
Wall Mount
Material
Plastic
Material Type
PET
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
Application
Commercial
Product Type
ES6 HEALTHY SOAP® Dispenser