1200 ml CRT Naturally Clean Foam Hand Soap (Case of 2)
HEALTHY SOAP® 1200 ml CRT Naturally Clean Foam Hand Soap (Case of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Description
- Helps protect floors, walls and countertops
- Free of harsh preservatives, antibacterial, parabens, phthalates and dye
- Naturally fragranced with essential oils
- Removes 30% more dirt than regular soap
- Rinses fast and clean, saving an estimated 6 gallons of water per refill compared to regular soap
- Hypoallergenic: Gentle on skin and approved for all skin types
- Meets USDA certified bio based standard: Made with 90% bio based content
- Meets UL EcoLogo® hand cleaner standard UL 2784
- Energy-on-the-Refill for Purell® technology: Every refill has a built-in energy source, designed to last as long as the refill
- At-A-Glance™ refills: monitor product level with just 1 look