This product requires certification to purchase.

1200 ml Foam Hand Soap (Case of 2)

PURELL®

HEALTHY SOAP® 1200 ml Foam Hand Soap (Case of 2)

  • Fast #
  • Part #G657402
  • Item #9102574
  • Manufacturer Part #6574-02
4.5 out of 5 Customer Rating
Brand image
PURELL®

HEALTHY SOAP® 1200 ml Foam Hand Soap (Case of 2)

  • Fast #
  • Part #G657402
  • Item #9102574
  • Manufacturer Part #6574-02
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Helps wash away dirt and germs
  • Dye and fragrance free
  • EcoLogo® certified to standard name UL 2784
  • USDA certified biobased product
  • Enriched with a moisturizer and skin conditioners
  • Contains natural moisturizers
  • Nourishes the skin while cleaning
  • Support your skin’s natural ability to protect itself against dirt and germs
  • Hypoallergenic
  • Sanitary sealed™ collapsible PET refill is easily recycled
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1200 mL
Package Quantity
Case of 2
Size
1250 mL
Characteristics & Features
Collection
HEALTHY SOAP®
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Application
Hand Cleaning
Green Seal Certified
Yes
UPC
073852284379