This product requires certification to purchase.

1250 ml BAK E2 Antimicrobial Foam Soap (Case of 4)

PURELL®

HEALTHY SOAP® 1250 ml BAK E2 Antimicrobial Foam Soap (Case of 4)

  • Fast #
  • Part #G513304
  • Item #10399550
  • Manufacturer Part #5133-04
5 out of 5 Customer Rating
Brand image
PURELL®

HEALTHY SOAP® 1250 ml BAK E2 Antimicrobial Foam Soap (Case of 4)

  • Fast #
  • Part #G513304
  • Item #10399550
  • Manufacturer Part #5133-04
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kills more than 99.99 percent of common foodborne pathogens, including E. coli, Salmonella and Listeria
  • Listed as E2 by NSF International for use in all departments of USDA-regulated food processing environments
  • USDA Certified Biobased Product. Each refill is SANITARY SEALED to help prevent contamination
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1250 mL
Package Quantity
Case of 4
Size
1250 mL
Characteristics & Features
Collection
HEALTHY SOAP®
Color Finish Category
Clear
Color Finish Name
Clear
Warranty & Product Information
Type
G513304