This product requires certification to purchase.

3/4 x 3/4 in. Schedule 40 PVC 90 Degree Conduit Elbow

PW Eagle

3/4 x 3/4 in. Schedule 40 PVC 90 Degree Conduit Elbow

  • Fast #
  • Part #P409BEFS
  • Item #4343390
  • Manufacturer Part #75900075
5 out of 5 Customer Rating
Brand image
PW Eagle

3/4 x 3/4 in. Schedule 40 PVC 90 Degree Conduit Elbow

  • Fast #
  • Part #P409BEFS
  • Item #4343390
  • Manufacturer Part #75900075
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Conduit Elbow Fitting is cost-effective and long-lasting
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90-degree C conductors and come with UV protection
  • They are used for power, telephone and other electrical systems applications
  • Requires Certification

Documents

EPD
Dimensions & Measurements
Diameter
3/4 in
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Fitting Type
Straight, 90°
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
UL Listed
Yes