This product requires certification to purchase.

3 x 3 in. Schedule 40 Conduit Bell End 45 Degree Elbow

PW Eagle

3 x 3 in. Schedule 40 Conduit Bell End 45 Degree Elbow

  • Fast #
  • Part #P404BEM24
  • Item #4343448
  • Manufacturer Part #7545240300
3.7 out of 5 Customer Rating
Brand image
PW Eagle

3 x 3 in. Schedule 40 Conduit Bell End 45 Degree Elbow

  • Fast #
  • Part #P404BEM24
  • Item #4343448
  • Manufacturer Part #7545240300
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

EPD
Dimensions & Measurements
End Connection 1
Bell End
End Connection 2
Bell End
End Connections
Bell End
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in x 3 in
Characteristics & Features
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
ANSI
ANSI 651
NEMA
NEMA TC2
UL Listed
Yes