This product requires certification to purchase.

5.0 Ir Fltr Anti-Fog Lens Shield

Pyramex®

5.0 Ir Fltr Anti-Fog Lens Shield

  • Fast #
  • Part #PGG504TSHIELDIR5
  • Item #7790266
  • Manufacturer Part #GG504TSHIELDIR5
4.4 out of 5 Customer Rating
Brand image
Pyramex®

5.0 Ir Fltr Anti-Fog Lens Shield

  • Fast #
  • Part #PGG504TSHIELDIR5
  • Item #7790266
  • Manufacturer Part #GG504TSHIELDIR5
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits Most
Characteristics & Features
Glasses Frame Color
Green
Glasses Lens Color
Black
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
Type
PGG504TSHIELDIR5