This product requires certification to purchase.

Size S Cut Resistant and Dipped Micro-foam Nitrile Elastic, Latex and Plastic Gloves

Pyramex®

GL613C Series Size S Cut Resistant and Dipped Micro-foam Nitrile Elastic, Latex and Plastic Gloves

  • Fast #
  • Part #PGL613CS
  • Item #9425810
  • Manufacturer Part #GL613CS
5 out of 5 Customer Rating
Brand image
Pyramex®

GL613C Series Size S Cut Resistant and Dipped Micro-foam Nitrile Elastic, Latex and Plastic Gloves

  • Fast #
  • Part #PGL613CS
  • Item #9425810
  • Manufacturer Part #GL613CS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Nitrile micro-foam palm coating
  • 18 gauge HPPE liner
  • Good grip in all conditions
  • Reinforced thumb saddle
  • Touchscreen capability
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
S
Characteristics & Features
Coating
Micro-foam Nitrile
Collection
GL613C Series
Color Finish Category
Reds
Color Finish Name
Red
Glove Type
Assembly, Construction, Cut Resistant, Dipped, Furniture, Handling of Small Oily Parts and Components, HVAC, Manufacturing, Touch Screen Devices
Material
Elastic, Latex, Plastic
Material Type
HPPE
Reusable
No
Warranty & Product Information
ANSI
ANSI 105 2016, ANSI Abrasion Level 5, ANSI Cut Level A4, ANSI Puncture 3