This product requires certification to purchase.

Polycarbonate Safety Glasses with Clear Frame and Clear Lens

Pyramex®

Intruder® Polycarbonate Safety Glasses with Clear Frame and Clear Lens

  • Fast #
  • Part #PS4110S
  • Item #6180757
  • Manufacturer Part #S4110S
4.1 out of 5 Customer Rating
Brand image
Pyramex®

Intruder® Polycarbonate Safety Glasses with Clear Frame and Clear Lens

  • Fast #
  • Part #PS4110S
  • Item #6180757
  • Manufacturer Part #S4110S
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Economical glasses offer superior protection for general purpose applications
  • Lightweight, frameless protection
  • Superior comfort and fit
  • Lens insert strategically placed out of the user's direct line of vision
  • Requires Certification

Documents

Dimensions & Measurements
Length
6-7/50 in
Weight
23.1 g
Width
5-33/100 in
Characteristics & Features
Collection
Intruder®
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1
CE Approved
Yes
CSA Certified
CSA Z94.3 2015