Polycarbonate Safety Glasses with Black Frame and Clear Lens
Proximity® Polycarbonate Safety Glasses with Black Frame and Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 9.5 base curve lens provides excellent side protection
- Flame resistant foam padding in a lightweight spectacle – 26.3gm
- Slim co-injected temples for snug, secure fit
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
- Clear H2X Anti-Fog Lens with Black Frame
- Lens Base: 9.5 Curve, Lens Size Diagonal: 75.8mm, Lens Size Vertical: 50.4mm, Lens Thickness: 1.6mm
- Overall Length (Lens-Tip): 161mm, Overall Width (Hinge-Hinge): 135mm, PD: 64mm, Weight: 26.3gm
- Custom imprinting available
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- General Purpose, Indoor
- CE Approved:
- Yes
- CSA Certified:
- CSA Z94.3
- Collection:
- Proximity®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear AF
- Length:
- 6-33/100
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Visible Light:
- 0.96
- Weight:
- 26.3
- Width:
- 5-31/100