This product requires certification to purchase.

Polyethylene Bump Cap with 4 Point Glide Lock Suspension in White (Case of 16)

Pyramex®

Ridgeline® Polyethylene Bump Cap with 4 Point Glide Lock Suspension in White (Case of 16)

  • Fast #
  • Part #PHP40010
  • Item #7441964
  • Manufacturer Part #HP40010
5 out of 5 Customer Rating
Brand image
Pyramex®

Ridgeline® Polyethylene Bump Cap with 4 Point Glide Lock Suspension in White (Case of 16)

  • Fast #
  • Part #PHP40010
  • Item #7441964
  • Manufacturer Part #HP40010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Ridgeline bump caps are made of polyethylene material and are not designed to meet the safety standards for industrial head protection
  • This cap is not designed to meet the ANSI Z89.1-2009 class C, G, and E standards for industrial head protection
  • Ventilation holes keeps your head cool and dry for all day wear
  • Features a glide lock, 4 point suspension
  • Replaceable sweat band
  • Weight: 215 g
  • Dimensions: 10-4/5" x 7-7/10" x 5-1/2" (27.5 x 19.5 x 14 cm)
  • Shell thickness: 1.35 - 2.15 mm
  • Color: White
  • Requires Certification
Dimensions & Measurements
Height
5-51/100 in
Length
10-83/100 in
Package Quantity
Case of 16
Thickness
2.15 mm
Weight
7.58 oz
Width
7-17/25 in
Characteristics & Features
Collection
Ridgeline®
Color Finish Name
White
Material
Plastic
Material Type
Polyethylene
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Z89.1 2009 Class C, ANSI Z89.1 2009 Class G, ANSI Z89.1 2009 Class E