This product requires certification to purchase.

HDPE and Nylon Hard Hat with 4-Point Ratchet in Blue

Pyramex®

SL Series HDPE and Nylon Hard Hat with 4-Point Ratchet in Blue

  • Fast #
  • Part #PHP24160COMFORT
  • Item #8432209
  • Manufacturer Part #HP24160-COMFORT
4.5 out of 5 Customer Rating
Brand image
Pyramex®

SL Series HDPE and Nylon Hard Hat with 4-Point Ratchet in Blue

  • Fast #
  • Part #PHP24160COMFORT
  • Item #8432209
  • Manufacturer Part #HP24160-COMFORT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
6 in
Length
12-1/2 in
Weight
13.9 oz
Width
10 in
Characteristics & Features
Collection
SL Series
Color Finish Name
Blue
Material
Plastic
Material Type
HDPE, Nylon
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Z89.1 2014 Type 1 Class C, E and G
CSA Certified
CSA Z94.1 2015