This product requires certification to purchase.

1.5 Magnification Safety Glasses

Pyramex®

Ztek® 1.5 Magnification Safety Glasses

  • Fast #
  • Part #PS2510R15
  • Item #4110152
  • Manufacturer Part #S2510R15
5 out of 5 Customer Rating
Brand image
Pyramex®

Ztek® 1.5 Magnification Safety Glasses

  • Fast #
  • Part #PS2510R15
  • Item #4110152
  • Manufacturer Part #S2510R15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Economical wrap around single lens provides full panoramic view
  • General purpose for indoor applications that require impact protection
  • Lens insert is out of user's direct line of vision
  • Offers protection from excessive glare
  • Provides 99% protection from harmful UV-A and UV-B rays
  • Scratch resistant lens
  • Requires Certification
Dimensions & Measurements
Width
5-41/100 in
Characteristics & Features
Collection
Ztek®
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Magnification
1.5
Material
Plastic
Material Type
Polycarbonate
Visible Light
0.96 %
Warranty & Product Information
ANSI
ANSI Z87.1
CSA Certified
CSA Z94.3-2007