This product requires certification to purchase.

Clear Lens Safety Goggle

Pyramex®

Ztek® Clear Lens Safety Goggle

  • Fast #
  • Part #PS2510S
  • Item #6110911
  • Manufacturer Part #S2510S
4.6 out of 5 Customer Rating
Brand image
Pyramex®

Ztek® Clear Lens Safety Goggle

  • Fast #
  • Part #PS2510S
  • Item #6110911
  • Manufacturer Part #S2510S
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Soft, non-slip rubber temple tips
  • Integrated nose piece
  • Lenses are coated for superior scratch resistance
  • Economical wrap-around single lens
  • Lenses provide 99% protection against harmful UV rays
  • Requires Certification
Characteristics & Features
Collection
Ztek®
Glasses Frame Color
Black, Clear
Glasses Lens Color
Clear
Material
Plastic, Rubber
Material Type
Polycarbonate
Visible Light
0.96 %
Warranty & Product Information
ANSI
ANSI Z87.1 2003
Application
General Purpose, Indoor
CE Approved
No
CSA Certified
CSA Z94.3
UPC
814992004843