This product requires certification to purchase.

Safety Glass in Grey

Pyramex®

Ztek® Safety Glass in Grey

  • Fast #
  • Part #PS2520S
  • Item #6180723
  • Manufacturer Part #S2520S
3.4 out of 5 Customer Rating
Brand image
Pyramex®

Ztek® Safety Glass in Grey

  • Fast #
  • Part #PS2520S
  • Item #6180723
  • Manufacturer Part #S2520S
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Soft, non-slip rubber temple tips
  • Integrated nose piece
  • Lenses are coated for superior scratch resistance
  • Economical wrap-around single lens
  • Lenses provide 99% protection against harmful UV rays
  • Exceeds ANSI Z87.1-2003 high impact requirements
  • Exceeds CSA Z94.3 standards
  • Requires Certification
Characteristics & Features
Collection
Ztek®
Glasses Frame Color
Grey
Glasses Lens Color
Grey
Material
Plastic, Rubber
Material Type
Polycarbonate
Visible Light
0.23 %
Warranty & Product Information
ANSI
ANSI Z87.1 2003
Application
Indoor
CE Approved
No
CSA Certified
CSA Z94.3 2007