This product requires certification to purchase.

9 in. Rainbowair Activator 500 Series II Ozone Generator

Queenaire Technologies

9 in. Rainbowair Activator 500 Series II Ozone Generator

  • Fast #
  • Part #Q5200II
  • Item #4623876
  • Manufacturer Part #5200-II
3.3 out of 5 Customer Rating
Brand image
Queenaire Technologies

9 in. Rainbowair Activator 500 Series II Ozone Generator

  • Fast #
  • Part #Q5200II
  • Item #4623876
  • Manufacturer Part #5200-II
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Capacity: 5000 sq/ft
  • Ozone output: 30-500 mg/hr
  • Timer settings: 0-60 minutes with auto shutoff
  • Convert a smoking room to a non-smoking room in as little as an hour
  • Remove offensive odors caused by tobacco smoke, urine, body odors, food, pets, mildew, diapers, formaldehyde and other causes
  • Five year warranty, fifteen-twenty year life expectancy
  • Requires Certification

Documents

Dimensions & Measurements
Depth
11-1/4 in
Height
6-1/2 in
Width
9 in
Electrical & Operational Information
Volts
115V
Warranty & Product Information
UPC
891993000111