This product requires certification to purchase.

Indoor Water Dam Spill and Leak Control - 2.5-Inch x 4-Feet - 30-Pack , Orange

Quick Dam

Indoor Water Dam Spill and Leak Control - 2.5-Inch x 4-Feet - 30-Pack , Orange

  • Fast #
  • Part #AWUB2430
  • Item #8929164
  • Manufacturer Part #QKDWUB2430
3.6 out of 5 Customer Rating
Brand image
Quick Dam

Indoor Water Dam Spill and Leak Control - 2.5-Inch x 4-Feet - 30-Pack , Orange

  • Fast #
  • Part #AWUB2430
  • Item #8929164
  • Manufacturer Part #QKDWUB2430
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Absorb, contain, and control indoor problem water
  • Swells on contact with water and gels 1.5 gal of water based fluid
  • Lays flat until activated, grows to 2.5in high in 5 min.
  • Inner absorbent is completely contained
  • Durable Hi-Vis Orange kit stretches as it grows
  • Prevent slip and falls
  • Ideal for water overflows, condensation, spills, leaks, drips, urine, vomit, blood and more
  • Also ideal for refrigeration equipment, chillers, freezers, HVAC units, overflowing toilets, tubs and more
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Length
4 ft
Package Quantity
Box of 30
Weight
8 lb
Width
12 in
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Orange
Material
Cotton, Plastic
Material Type
Knit, Polypropylene
Warranty & Product Information
Application
Residential, Landscaping, Commercial
Origin
Domestic
Product Type
Water Dam
UL Listed
No
UPC
810959020949