This product requires certification to purchase.

Black Insta-Dam Flexible Water Dam, 2 in. x 2 in. x 4 ft.

Quick Dam

Black Insta-Dam Flexible Water Dam, 2 in. x 2 in. x 4 ft.

  • Fast #
  • Part #AQDID224BK
  • Item #14360916
  • Manufacturer Part #QDID224-BK
3.5 out of 5 Customer Rating
Brand image
Quick Dam

Black Insta-Dam Flexible Water Dam, 2 in. x 2 in. x 4 ft.

  • Fast #
  • Part #AQDID224BK
  • Item #14360916
  • Manufacturer Part #QDID224-BK
3.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Instadams protect entryways and redirect flow of unwanted fluids
  • Reusable Instant flexible dam controls & diverts fluid
  • 2in x 2in square shape seals to surfaces
  • 4ft length provides continuous protection
  • Use to wrap, contain & divert fluids
  • Polyurethane material is chemical resistant
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
4 ft
Width
2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Polyurethane
Warranty & Product Information
Application
Indoor, Flood Control System
Origin
Domestic
Product Type
Flood Barrier
UPC
810959022509