This product requires certification to purchase.

Blue Absorbent Floor Pads, 28 in. x 78 in., (Pack of 25)

Quick Dam

Blue Absorbent Floor Pads, 28 in. x 78 in., (Pack of 25)

  • Fast #
  • Part #AMFP287825
  • Item #14359434
  • Manufacturer Part #MFP2878-25
3.8 out of 5 Customer Rating
Brand image
Quick Dam

Blue Absorbent Floor Pads, 28 in. x 78 in., (Pack of 25)

  • Fast #
  • Part #AMFP287825
  • Item #14359434
  • Manufacturer Part #MFP2878-25
3.8 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Quick wicking natural fiber cellulose pad absorbs 20x its weight
  • Excellent ability to quickly absorb and retain thin and thick liquids
  • Absorbs all sorts of household, body, general industrial use fluids, water & more
  • Strong, durable & low linting, Can be walked on and will not shred apart
  • Blue Impervious backing keeps floors clean & dry & ideal for quick clean up
  • Surgical Blue plastic film is ideal for hospital applications
  • Requires Certification
Dimensions & Measurements
Length
78 in
Thickness
1 cm
Width
28 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Material
Cellulose
Warranty & Product Information
Application
Water, Oil, Chemicals, Fuel, Paint
Product Type
Absorbent Mat
UPC
810959021052