This product requires certification to purchase.

Flood Gate 3-Way Corner Stanchion Kit

Quick Dam

Flood Gate 3-Way Corner Stanchion Kit

  • Fast #
  • Part #AQDFGST3WC
  • Item #14360947
  • Manufacturer Part #QDFGST3WC
4.9 out of 5 Customer Rating
Brand image
Quick Dam

Flood Gate 3-Way Corner Stanchion Kit

  • Fast #
  • Part #AQDFGST3WC
  • Item #14360947
  • Manufacturer Part #QDFGST3WC
4.9 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 3 Way system allows for Right Angles, creating U-Shapes as needed
  • Sturdy 2 Part steel structure secures multiple Flood Gates together
  • Base is submounted in concrete & lays flush with surface until needed
  • Join Stanchion to Base in just minutes
  • Use 1 Stanchion for every 3 Flood Gates joined
  • Packaged as set with Base, Stanchion, Tools & Screw fittings
  • Requires Certification
Dimensions & Measurements
Height
36 in
Length
11 in
Width
7 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Application
Entryway
Origin
Domestic
Product Type
Flood Barrier
UPC
810959021106