This product requires certification to purchase.

Flood Gate Doorway Flood Barrier, Fits 30 in. to 35 in. Openings

Quick Dam

Flood Gate Doorway Flood Barrier, Fits 30 in. to 35 in. Openings

  • Fast #
  • Part #AQDFG30
  • Item #14359497
  • Manufacturer Part #QDFG30
3.7 out of 5 Customer Rating
Brand image
Quick Dam

Flood Gate Doorway Flood Barrier, Fits 30 in. to 35 in. Openings

  • Fast #
  • Part #AQDFG30
  • Item #14359497
  • Manufacturer Part #QDFG30
3.7 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Expandible steel frame with neoprene sleeve seals off openings
  • Outer neoprene sleeve creates a water tight seal
  • Portable, Reusable 26in high entryway flood protection
  • Installs in minutes with no alterations or equipment needed
  • Easy to use, Install, Store & Transport
  • Maintains entryway access by stepping over
  • Requires Certification
Dimensions & Measurements
Height
26 in
Length
30 in
Width
1 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel, Rubber
Material Type
Neoprene
Warranty & Product Information
Application
Entryway
Origin
Global
Product Type
Flood Barrier
UPC
810959020536