This product requires certification to purchase.

Flood Gate Side Rail Kit for Uneven Openings

Quick Dam

Flood Gate Side Rail Kit for Uneven Openings

  • Fast #
  • Part #AQDFGSIDES
  • Item #14360988
  • Manufacturer Part #QDFGSIDES
3.4 out of 5 Customer Rating
Brand image
Quick Dam

Flood Gate Side Rail Kit for Uneven Openings

  • Fast #
  • Part #AQDFGSIDES
  • Item #14360988
  • Manufacturer Part #QDFGSIDES
3.4 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Can be mounted within the opening or flush against the wall
  • Can be used on brick, stone, wood & more
  • Secure left & right sides to uneven surfaces & seal with silicone
  • Leave in position until needed & secure Flood Gates in place in just minutes
  • Packaged 2/Case
  • Requires Certification
Dimensions & Measurements
Height
29 in
Length
4 in
Width
4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Application
Entryway
Origin
Domestic
Product Type
Flood Barrier
UPC
810959020840