This product requires certification to purchase.

Flood Gate Stanchion Connection Kit

Quick Dam

Flood Gate Stanchion Connection Kit

  • Fast #
  • Part #AQDFGSTAN
  • Item #14360976
  • Manufacturer Part #QDFGSTAN
3.1 out of 5 Customer Rating
Brand image
Quick Dam

Flood Gate Stanchion Connection Kit

  • Fast #
  • Part #AQDFGSTAN
  • Item #14360976
  • Manufacturer Part #QDFGSTAN
3.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Sturdy 2 Part steel structure secures 2 Flood Gates together
  • Base portion is submounted in concrete & lays flush with surface until needed
  • Join Stanchion Upright to Base portion with silicone & 4 bolts in just minutes
  • Use 1 Stanchion in between 2 Flood Gates to extend length
  • Packaged as set with Base, Stanchion Upright & Screw fittings
  • Requires Certification
Dimensions & Measurements
Height
11 in
Length
7 in
Width
36 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Application
Entryway
Origin
Domestic
Product Type
Flood Barrier
UPC
810959020833