This product requires certification to purchase.

Grab & Go Flood Barrier & Flood Bag Emergency Kit, (5) 5 ft. Barriers and (10) Flood Bags

Quick Dam

Grab & Go Flood Barrier & Flood Bag Emergency Kit, (5) 5 ft. Barriers and (10) Flood Bags

  • Fast #
  • Part #AQDGGCO
  • Item #14360938
  • Manufacturer Part #QDGGCO
4.9 out of 5 Customer Rating
Brand image
Quick Dam

Grab & Go Flood Barrier & Flood Bag Emergency Kit, (5) 5 ft. Barriers and (10) Flood Bags

  • Fast #
  • Part #AQDGGCO
  • Item #14360938
  • Manufacturer Part #QDGGCO
4.9 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Store Buckets in flood prone areas for quick response
  • Absorb, Contain & divert problem flood water
  • Activates when wet, no sand needed
  • Absorbs 4 gal of water & swells to 32lbs each
  • Grows to 10ft Long x 3.5in High, in 10 minutes
  • Compact, lightweight & quick & easy to deploy
  • Requires Certification
Dimensions & Measurements
Height
17 in
Length
10 in
Width
10 in
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Orange
Material
Polypropylene, Cellulose, Plastic
Material Type
Polymer
Warranty & Product Information
Application
Outdoor, Flood Control System
Origin
Domestic
Product Type
Flood Barrier
UPC
810959020925