This product requires certification to purchase.

Grab & Go Hi-Vis Flood Barrier Kit, (4) 10 ft. Water-Activated Barriers

Quick Dam

Grab & Go Hi-Vis Flood Barrier Kit, (4) 10 ft. Water-Activated Barriers

  • Fast #
  • Part #AQDGG104HV
  • Item #14360940
  • Manufacturer Part #QDGG10-4HV
3.2 out of 5 Customer Rating
Brand image
Quick Dam

Grab & Go Hi-Vis Flood Barrier Kit, (4) 10 ft. Water-Activated Barriers

  • Fast #
  • Part #AQDGG104HV
  • Item #14360940
  • Manufacturer Part #QDGG10-4HV
3.2 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Keep Buckets on utility trucks for immediate deployment
  • Grows to full size of 3.5in high or vertical at 5in, in minutes
  • Built-in wedge helps prevent rolling
  • Leave in place for ongoing protection and use
  • Safe, non-hazardous and non-toxic
  • Environmentally friendly and decomposes over time
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
10 ft
Width
6 in
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Orange
Material
Polypropylene, Cellulose, Plastic
Material Type
Polymer
Warranty & Product Information
Application
Outdoor, Flood Control System
Origin
Domestic
Product Type
Flood Barrier
UPC
810959021564