This product requires certification to purchase.

Grab & Go Jumbo Water-Activated Flood Bag Kit, 1 ft. x 4 ft., (Pack of 5)

Quick Dam

Grab & Go Jumbo Water-Activated Flood Bag Kit, 1 ft. x 4 ft., (Pack of 5)

  • Fast #
  • Part #AQDGG12485
  • Item #14360965
  • Manufacturer Part #QDGG1248-5
4.9 out of 5 Customer Rating
Brand image
Quick Dam

Grab & Go Jumbo Water-Activated Flood Bag Kit, 1 ft. x 4 ft., (Pack of 5)

  • Fast #
  • Part #AQDGG12485
  • Item #14360965
  • Manufacturer Part #QDGG1248-5
4.9 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Store Buckets in flood prone areas for quick response
  • Absorb, Contain & divert problem flood water
  • Activates when wet, no sand needed
  • Absorbs 8 gal of water & swells to 64lbs each
  • Grows to 12in x 48in x 3.5in High, in 10 minutes
  • Compact, lightweight & quick & easy to deploy
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
48 in
Width
12 in
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Orange
Material
Polypropylene, Plastic
Material Type
Polymer
Warranty & Product Information
Application
Outdoor, Flood Control System
Origin
Domestic
Product Type
Flood Barrier
UPC
810959021083