This product requires certification to purchase.

Indoor Water Dam for Spill & Leak Control, 2.5 in. x 4 ft., (Pack of 5)

Quick Dam

Indoor Water Dam for Spill & Leak Control, 2.5 in. x 4 ft., (Pack of 5)

  • Fast #
  • Part #AWUB245
  • Item #14363113
  • Manufacturer Part #WUB24-5
4.7 out of 5 Customer Rating
Brand image
Quick Dam

Indoor Water Dam for Spill & Leak Control, 2.5 in. x 4 ft., (Pack of 5)

  • Fast #
  • Part #AWUB245
  • Item #14363113
  • Manufacturer Part #WUB24-5
4.7 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Water-Activated Expansion – Lays flat until contact with water, then rapidly expands to form a protective dam.
  • Super Absorbent Core Technology – Internal material absorbs water and swells to create a solid containment barrier.
  • Fast Activation (Minutes) – Begins expanding quickly upon exposure to water for rapid flood response.
  • Compact & Lightweight Design – Easy to store, transport, and deploy during emergencies.
  • Low-Profile Flood Barrier Formation – Expands to form a flexible berm that helps block and redirect water flow.
  • Versatile Indoor & Outdoor Use – Ideal for doorways, garages, basements, loading areas, and spill zones.
  • Leak & Spill Containment – Helps manage appliance leaks, condensation, and unexpected water discharge.
  • No Sandbags or Tools Required – Eliminates heavy lifting and messy setup; simply place and activate.
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Length
4 ft
Width
2-1/2 in
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Orange
Material
Polyester, Cellulose, Plastic
Material Type
Polymer
Warranty & Product Information
Application
Indoor, Flood Control System
Origin
Domestic
Product Type
Flood Barrier
UPC
810959021168