This product requires certification to purchase.

Leak Diverter Kit with Hose, 6 ft. x 6 ft.

Quick Dam

Leak Diverter Kit with Hose, 6 ft. x 6 ft.

  • Fast #
  • Part #AQDLKD66KIT
  • Item #14359489
  • Manufacturer Part #QDLKD66-KIT
4.8 out of 5 Customer Rating
Brand image
Quick Dam

Leak Diverter Kit with Hose, 6 ft. x 6 ft.

  • Fast #
  • Part #AQDLKD66KIT
  • Item #14359489
  • Manufacturer Part #QDLKD66-KIT
4.8 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Overhead Leak Capture System – Suspends beneath leak points to collect dripping or flowing water from ceilings and roofs.
  • PVC-Coated Heavy-Duty Fabric – Durable, water-resistant material designed for repeated use in demanding environments.
  • Integrated Drain Spout – Channels collected water out of the system for controlled redirection.
  • Hose Connection Compatible – Attaches to a standard garden hose for easy drainage to a safe location.
  • Fast Emergency Deployment – Installs quickly using corner grommets for immediate leak response.
  • Helps Prevent Slip & Fall Hazards – Reduces pooling water on floors that can create unsafe conditions.
  • Minimizes Property Damage – Protects equipment, flooring, and inventory from active overhead leaks.
  • Ideal for Commercial Use – Commonly used in offices, warehouses, retail spaces, and industrial facilities.
  • Requires Certification
Dimensions & Measurements
Height
17 in
Length
10 in
Width
10 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Plastic
Material Type
PVC
Warranty & Product Information
Application
Ceiling
Origin
Domestic
Product Type
Flood Barrier
UPC
810959022776