This product requires certification to purchase.

Light-Duty Reusable Cellulose Absorbent Pads, 16 in. x 18 in., (Pack of 200)

Quick Dam

Light-Duty Reusable Cellulose Absorbent Pads, 16 in. x 18 in., (Pack of 200)

  • Fast #
  • Part #APUCL200
  • Item #14360984
  • Manufacturer Part #PUCL200
5 out of 5 Customer Rating
Brand image
Quick Dam

Light-Duty Reusable Cellulose Absorbent Pads, 16 in. x 18 in., (Pack of 200)

  • Fast #
  • Part #APUCL200
  • Item #14360984
  • Manufacturer Part #PUCL200
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Quick wicking natural fiber cellulose absorbs 20x its weight
  • Excellent ability to quickly absorb and retain thin and thick liquids
  • Absorbs oil, gas, antifreeze, water, grease, alcohol, paint & more
  • Strong, durable & low linting
  • Soft & flexible enough to wash car
  • Wring out & reuse like a rag
  • Requires Certification
Dimensions & Measurements
Length
18 in
Thickness
1 cm
Width
16 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Cellulose
Warranty & Product Information
Application
Water, Oil, Chemicals, Fuel, Paint
Product Type
Absorbent Mat
UPC
810959021014