This product requires certification to purchase.

Mobile Water Control Caddy for Indoor and Outdoor Flood Protection

Quick Dam

Mobile Water Control Caddy for Indoor and Outdoor Flood Protection

  • Fast #
  • Part #AQDKAD2IO
  • Item #14360893
  • Manufacturer Part #QDKAD2-IO
4.9 out of 5 Customer Rating
Brand image
Quick Dam

Mobile Water Control Caddy for Indoor and Outdoor Flood Protection

  • Fast #
  • Part #AQDKAD2IO
  • Item #14360893
  • Manufacturer Part #QDKAD2-IO
4.9 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes a heavy-duty mix of Flood Barriers, Flood Bags, and outdoor water control products for high-volume flood protection
  • Designed for exterior environments such as doorways, loading docks, parking areas, and building perimeters
  • Flood Bags activate on contact with water and expand rapidly to help absorb, contain, and redirect floodwater
  • Flood Barriers provide linear perimeter protection for larger-scale water intrusion events
  • Built for rapid emergency deployment during storms, heavy rain, and flooding conditions
  • Mobile caddy system ensures organized storage and quick transport for fast-response flood readiness
  • Requires Certification
Dimensions & Measurements
Height
38 in
Length
23 in
Size
23 in x in 15 in x 38 in
Width
15 in
Characteristics & Features
Color Finish Name
Orange
Material
Plastic
Tool Type
Caddy
Warranty & Product Information
UPC
810959022677