This product requires certification to purchase.

Mobile Water Control Caddy for Indoor Flood Protection

Quick Dam

Mobile Water Control Caddy for Indoor Flood Protection

  • Fast #
  • Part #AQDKAD2IN
  • Item #14360918
  • Manufacturer Part #QDKAD2-IN
5 out of 5 Customer Rating
Brand image
Quick Dam

Mobile Water Control Caddy for Indoor Flood Protection

  • Fast #
  • Part #AQDKAD2IN
  • Item #14360918
  • Manufacturer Part #QDKAD2-IN
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Includes a curated mix of indoor water control essentials (Mats, Drip Mats, Water Dams, and Leak Response products) for fast spill and leak response
  • Designed for interior environments such as offices, warehouses, hospitals, retail spaces, and mechanical rooms
  • Features highly absorbent mats and drip mats that convert liquid to gel to reduce slip hazards and surface damage
  • Includes water-activated Water Dams that expand within minutes to block and redirect incoming water at entry points
  • Compact mobile system designed for fast transport through hallways, elevators, and tight indoor spaces
  • Flexible, modular design allows placement along doorways, driveways, and other entry points for customized coverage
  • Organized layout allows for quick identification, deployment, and restocking of spill response materials
  • Requires Certification
Dimensions & Measurements
Height
38 in
Length
23 in
Size
23 in x 15 in x 38 in
Width
15 in
Characteristics & Features
Color Finish Name
Orange
Material
Plastic
Tool Type
Caddy
Warranty & Product Information
UPC
810959022660