This product requires certification to purchase.

QuickUp Water Dam Flood Barrier, 5 ft., (Box of 40)

Quick Dam

QuickUp Water Dam Flood Barrier, 5 ft., (Box of 40)

  • Fast #
  • Part #AQU540
  • Item #14360956
  • Manufacturer Part #QU5-40
4.9 out of 5 Customer Rating
Brand image
Quick Dam

QuickUp Water Dam Flood Barrier, 5 ft., (Box of 40)

  • Fast #
  • Part #AQU540
  • Item #14360956
  • Manufacturer Part #QU5-40
4.9 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Water-Activated Expansion – Lays flat until it contacts water, then rapidly expands to form a protective barrier.
  • Super Absorbent Polymer (SAP) Core – Converts water into a gel-like substance to help contain and control leaks.
  • Rapid Activation (Minutes) – Expands and becomes fully functional within minutes of water exposure.
  • Compact, Lightweight Design – Easy to store, transport, and deploy during emergencies.
  • Creates a Low-Profile Dam (~2 inches high) – Forms a physical barrier to slow and redirect water flow.
  • High Absorption Capacity – Designed to absorb and contain significant water volume relative to size.
  • Leak & Spill Containment Use – Ideal for appliance leaks, plumbing failures, and overflow protection.
  • Indoor Water Protection Focus – Best suited for bathrooms, entryways, mechanical rooms, and commercial interiors.
  • Requires Certification
Dimensions & Measurements
Height
2 in
Length
5 ft
Width
2 in
Characteristics & Features
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Polypropylene, Plastic
Material Type
Polymer
Warranty & Product Information
Application
Indoor, Flood Control System
Origin
Domestic
Product Type
Flood Barrier
UPC
810959022394