This product requires certification to purchase.

Wall Mount Flood Control Rack Kit with Drip Mats and Water Dams

Quick Dam

Wall Mount Flood Control Rack Kit with Drip Mats and Water Dams

  • Fast #
  • Part #AWURACK
  • Item #14360914
  • Manufacturer Part #WURACK
4.3 out of 5 Customer Rating
Brand image
Quick Dam

Wall Mount Flood Control Rack Kit with Drip Mats and Water Dams

  • Fast #
  • Part #AWURACK
  • Item #14360914
  • Manufacturer Part #WURACK
4.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Wall mount dispenser provides quick deployment of water control items
  • Place in high traffic & water problem areas for quick access
  • Keep items near problem areas to minimize slip & falls & flood damage
  • Convenient dispenser holds Quick Dam Mats, Drip Mats & Water Dams
  • Purchase items in bulk to stock nearby for replenishments
  • Clear acrylic display include Flood Control sticker for easy recognition
  • Includes: (8) Mats, (8) Drip Mats, (2) 4ft Water Dams, (1) 10ft Water Dam & (1) Wall Rack Dispenser
  • Requires Certification
Dimensions & Measurements
Height
17 in
Length
20 in
Width
5 in
Characteristics & Features
Color Finish Category
Clear
Color Finish Name
Clear
Material
Acrylic
Warranty & Product Information
Application
Indoor, Flood Control System
Origin
Domestic
Product Type
Wall Rack
UPC
810959021199