This product requires certification to purchase.

Water-Activated Flood Barrier, 17 ft.

Quick Dam

Water-Activated Flood Barrier, 17 ft.

  • Fast #
  • Part #AQD6171
  • Item #14360958
  • Manufacturer Part #QD617-1
3.1 out of 5 Customer Rating
Brand image
Quick Dam

Water-Activated Flood Barrier, 17 ft.

  • Fast #
  • Part #AQD6171
  • Item #14360958
  • Manufacturer Part #QD617-1
3.1 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Absorb, Contain & divert problem flood water
  • Activates when wet, no sand needed
  • Absorbs 13.5 gal of water & swells to 108lbs each
  • Grows to 17ft Long x 3.5in High, in 10 minutes
  • Compact, lightweight & quick & easy to deploy
  • Inner absorbent turns to gel & creates a barrier
  • Requires Certification
Dimensions & Measurements
Height
3-1/2 in
Length
17 ft
Width
6 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Polypropylene, Cellulose, Plastic
Material Type
Polymer
Warranty & Product Information
Application
Outdoor, Flood Control System
Origin
Domestic
Product Type
Flood Barrier
UPC
610585906217