This product requires certification to purchase.

Water Force Self-Rising Portable Flood Barrier, 26.5 in. x 50 ft.

Quick Dam

Water Force Self-Rising Portable Flood Barrier, 26.5 in. x 50 ft.

  • Fast #
  • Part #AQDWGWL2650
  • Item #14360923
  • Manufacturer Part #QDWGWL-2650
4.3 out of 5 Customer Rating
Brand image
Quick Dam

Water Force Self-Rising Portable Flood Barrier, 26.5 in. x 50 ft.

  • Fast #
  • Part #AQDWGWL2650
  • Item #14360923
  • Manufacturer Part #QDWGWL-2650
4.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact, portable self rising water dam
  • Easy to use, deploy, store & transport
  • Built in weights prevent seepage along edges
  • Durable, flexible & forms to any surface
  • Reusable & lasts for years
  • All units are connectable at each end to offer unlimited lengths
  • Requires Certification
Dimensions & Measurements
Height
26-1/2 in
Length
50 ft
Width
106 in
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Orange
Material
Plastic
Material Type
PVC
Warranty & Product Information
Origin
Global
Product Type
Flood Barrier
UPC
810959020765