This product requires certification to purchase.

42 gal. Galvanized Vertical Pump Tank

Quick Tanks

42 gal. Galvanized Vertical Pump Tank

  • Fast #
  • Part #Q42V
  • Item #765677
  • Manufacturer Part #Q42V
5 out of 5 Customer Rating
Brand image
Quick Tanks

42 gal. Galvanized Vertical Pump Tank

  • Fast #
  • Part #Q42V
  • Item #765677
  • Manufacturer Part #Q42V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Capacity
42 ga
Diameter
16 in
Height
51 in
Length
20 in
Pressure - Maximum
75 psi
Width
20 in
Characteristics & Features
Material
Steel
Warranty & Product Information
NSF
NSF 61
NSF Certified
Yes