51 x 20 in. 42 ga 75 psi Galvanized Pump Tank Vertical
51 x 20 in. 42 ga 75 psi Galvanized Pump Tank Vertical
Product Details
Product Details
Specifications
- Capacity:
- 42 ga
- Length:
- 20
- Material:
- Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 75 psi
- Width:
- 20