This product requires certification to purchase.

4-11/16 in x 4-11/16 in Shower Pan Liner

QuickDrain

ProLine 4-11/16 in x 4-11/16 in Shower Pan Liner

  • Fast #
  • Part #Q2000009070
  • Item #4852435
  • Manufacturer Part #2000009070
4.8 out of 5 Customer Rating
Brand image
QuickDrain

ProLine 4-11/16 in x 4-11/16 in Shower Pan Liner

  • Fast #
  • Part #Q2000009070
  • Item #4852435
  • Manufacturer Part #2000009070
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Made of QuickLiner TS waterproofing membrane material
  • Preformed to fit 90 degree inside corners
  • Covers and waterproofs any inside corner in the shower pan
  • Easily installed using QDMUS Sealant
  • Requires Certification

Documents

Dimensions & Measurements
Length
4-11/16 in
Size
4-11/16 in x 4-11/16 in
Width
4-11/16 in
Characteristics & Features
Collection
ProLine
Warranty & Product Information
CARB OTC LEED Compliant
No
IAPMO Listed
No