8 in. x 25 ft. Blue R8 Flexible Air Duct
AmgFlex™ 8 in. x 25 ft. Blue R8 Flexible Air Duct
All Sizes
Product Details
Product Details
- Flexible Air Duct
- Blue R8
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 8
- Insulated:
- Yes
- Length:
- 25
- Material:
- Fiberglass, Galvanized Wire, Plastic
- Material Type:
- Polyester
- R value:
- R8
- UPC:
- 878640000847