Microlite® EQ 48 in. x 100 ft. RL 48 Wide Duct Wrap

Part #QDWR41548100  |  Item #3998780  |  Manufacturer Part #DWR41548100

Call for Pricing EACH

Width:

48 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • External insulation for sheet metal ducts in HVAC systems to enhance environmental quality by absorbing unwanted noise within the duct and increasing indoor comfort and energy efficiency by decreasing heat loss or gain through the duct walls
  • Foil faced fiberglass bonded with thermosetting resin
  • FSK facing is applied during the manufacturing process to insure a strong, long lasting bond between the base blanket and the facing
  • All facings are supplied with a single 2" (51mm) stapling tab

Documents

Specifications

Collection: Microlite® EQ

Length: 100 ft

Material: Fiberglass

Product Type: Duct Wrap

R value: R4.2

Width: 48 in