This product requires certification to purchase.

20 ft. x 3/8 in. Rebar

QUIKRETE®

20 ft. x 3/8 in. Rebar

  • Fast #
  • Part #Q096115
  • Item #4526233
  • Manufacturer Part #0961-15
4.2 out of 5 Customer Rating
Brand image
QUIKRETE®

20 ft. x 3/8 in. Rebar

  • Fast #
  • Part #Q096115
  • Item #4526233
  • Manufacturer Part #0961-15
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Length
20 ft
Size
30 lb
Width
3/8 in
Warranty & Product Information
Product Type
Rebar